Board And Flip Chart Markers, Assorted, 6 X Blue, Red, Green, Black In Each Pack, Pack Of 24

Order Code: ZT2709850S

£55.99 Inc VAT (20%)


Description

Board and flip chart markers, assorted, 6 x blue, red, green, black in each pack, pack of 24. Supplied = assembled. Colour = blue, red, green, black. Line thickness = 1.5 - 3 mm. Scope of delivery = 6 x blue, 6 x red, 6 x green, 6 x black. Product type = board/flip-chart markers. For dry wipe whiteboards and flip chart paper. With a round tip, allows line widths from 1.5 mm to 3.00 mm. Clip for fastening. Cap can be pushed onto the end of the marker when in use, same colour as the respective marker.

See full description
Specifications for Board And Flip Chart Markers, Assorted, 6 X Blue, Red, Green, Black In Each Pack, Pack Of 24
  • Pack Quantity
    24
  • Colour
    Black
    Red
    Blue
    Green
  • Supplied
    Assembled
  • Product Type
    Board/Flip-Chart Markers
  • Line Width
    1.5 - 3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome