Dry Wipe Whiteboard Marker Bullet Nib 2MM Black PK48

Order Code: ZT1255734P

£46.99 Inc VAT (20%)


Description

Berol Dry Wipe Whiteboard Marker Bullet Tip 2mm Line Black (Pack 48) Bold, vivid ink for use on whiteboards as well as glass and other smooth non-porous surfaces.

Specifications for Dry Wipe Whiteboard Marker Bullet Nib 2MM Black PK48
  • MFR Part No.
    11130NR
  • Line Width
    2mm
  • Ink Colour
    Black
  • Pen Type
    Drywipe Markers
  • Tip Style
    Bullet Tip
  • Ink Type
    Low Odour
  • Application
    Drywipe Boards & Flipcharts
  • Colour
    Black
  • Product Type
    Drywipe Markers
  • Tip Shape
    Bullet Tip
  • Applications
    Drywipe Boards & Flipcharts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome