Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Whiteboard Markers
Drywipe Marker-green Bullet Tipped (Single)
Order Code:
ZT1049619X
£0.45
each
Inc VAT (20%)
£2.25 minimum order value
Quantity
Price
Discount
1 - 99
£0.45
0%
100 - 199
£0.43
4.5%
200 - 499
£0.40
11%
500 +
£0.38
15.5%
5
Add to basket
Minimum order quantity: 5.
Order by 12pm,
get it
Tomorrow
In Stock
GBP
2.25
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboard-markers/drywipe-marker-green-bullet-tipped-single/p/ZT1049619X
Add to quotation
Schedule an order and save 5%
View all Whiteboard Markers
Description
Non toxic ink, available as bullet or chisel tipped.
Tags:
#BulkDiscount
Specifications
Specifications for Drywipe Marker-green Bullet Tipped (Single)
Ink Colour
Green
Line Width
1.0mm
Pen Type
Non Permanant
Tip Size
Broad
MFR Part No.
KF26009
Type
Whiteboard Pens
Refill Type
Non-Refillable
Features
No
Nib Style
Bullet
Attachment Type
No Attachment Type
Ink Type
Non-Permanent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome