DryWipe Markers In Assorted (Pack of 4)

Order Code: ZT5114372S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Show-me 'TEACHER' markers are ideal for classroom, office and training use. <br><br>Each pen benefits from a 24-hour cap-off time to them from prevent drying out, a bullet tip for smooth, easy-to-read writing, and a chunky barrel which makes them easy to hold. They're safety optimised with a ventilated cap, and low odour, xylene-free ink. <br><br>This pack contains 4 markers in assorted colours: black, blue, green and red.

See full description
Specifications for DryWipe Markers In Assorted (Pack of 4)
  • Application
    Drywipe Boards & Flipcharts
  • Product Type
    Drywipe Markers
  • Ink Type
    Low Odour Ink
  • Ink Colour
    Black, Blue, Red, Green
  • Colour
    Assorted
  • Weight
    64g
  • Tip Shape
    Bullet Tip
  • Applications
    Drywipe Boards & Flipcharts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome