EK-541T-WB 2IN1 Whiteboard Marker Asst F/Sf (Pack-8)

Order Code: ZT1049748X

£11.99 Inc VAT (20%)


Description

These 2-in-1 Artline Markers combine a fine 1.00mm and superfine 0.4mm tip for precise application on dry erase surfaces. With fast drying ink and easy dry wipe, these are suitable for use on both regular and electronic whiteboards. This pack contains 8 different colours and is ideal for classrooms, presentations and meetings.

See full description
Specifications for EK-541T-WB 2IN1 Whiteboard Marker Asst F/Sf (Pack-8)
  • MFR Part No.
    AR84672
  • Tip Size
    Fine
  • Pen Type
    Non Permanant
  • Line Width
    0.4-1.0mm
  • Ink Colour
    Assorted
  • Type
    Whiteboard Pens
  • Features
    No
  • Refill Type
    Non-Refillable
  • Series
    541Tonne
  • Attachment Type
    Clip
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome