0
1

Maxiflo DryWipe Eraser Plus 4 Markers

Order Code: ZT1254894X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

The Pentel Maxiflo Whiteboard Marker is designed for precision and clarity on whiteboards. Featuring a pump-action button, this marker replenishes the tip with vivid liquid ink, ensuring consistent and clear results. The quick-drying ink wipes off easily with a dry cloth, making it ideal for frequent use. The visible ink reservoir allows you to monitor ink levels, while the fine bullet tip delivers a 1.1mm line width for detailed writing.

Features and Benefits
• Pump-action button for consistent ink flow
• Quick-drying liquid ink that wipes cleanly with a dry cloth
• Visible ink reservoir to monitor remaining ink levels
• Fine bullet tip with a 1.1mm line width for precise writing
• Plastic barrel is both lightweight and durable

See full description
Specifications for Maxiflo DryWipe Eraser Plus 4 Markers
  • MFR Part No.
    MWL5S/MAG/4-M
  • Tip Size
    Broad
  • Ink Colour
    Assorted
  • Pen Type
    Non Permanant
  • Line Width
    1.1mm
  • Type
    Whiteboard Marker
  • Features
    No
  • Series
    Maxiflo
  • Nib Style
    Bullet
  • Attachment Type
    No Attachment Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome