Universal Whiteboard Pen Holder White AUWP001QCA

Order Code: ZT1546365S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

This handy, horizontal Q-Connect Universal Whiteboard Pen Holder holds up to 4 standard drywipe markers for quick, convenient access. The self-adhesive back is easy to apply to the surface of the board and the universal design is suitable for use with most drywipe markers. This pack contains 1 discreet white pen holder.
Pen holder for use with whiteboards
Horizontal design for up to 4 markers
Self-adhesive back for easy application
Provides quick, convenient access to markers
Colour: White

See full description
Specifications for Universal Whiteboard Pen Holder White AUWP001QCA
  • MFR Part No.
    KF17444
  • Weight
    0.0601kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome