ValueX Magnetic Whiteboard Marker Bullet Tip Black (Pack 6) 2104184

Order Code: ZT1204374S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

ValueX Magnetic Whiteboard Marker Bullet Tip Black (Pack 6) 2104184 These non-permanent whiteboard markers give great stand out visibility on non-porous surfaces and has an integrated eraser in the magnetic whiteboard pen cap. With non toxic low odour ink, they meet all your needs; ideal for home & home office use. Pack of 6 black dry wipe pens with a 2mm width fine tip for consistent smooth lines. Use with a Nobo whiteboards for optimum performance.

See full description
Specifications for ValueX Magnetic Whiteboard Marker Bullet Tip Black (Pack 6) 2104184
  • MFR Part No.
    85695AC
  • Type
    Drywipe Markers
  • Frame Colour
    Black
  • Pen Type
    Drywipe Markers
  • Application
    Drywipe Boards & Flipcharts
  • Dimensions (W x D x H)
    12x120x16mm
  • Colour
    Black
  • Weight
    8g
  • Tip Shape
    Bullet Tip
  • Applications
    Drywipe Boards & Flipcharts
  • Tip Style
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome