Velleda Whiteboard Marker 1701 Black PK12

Order Code: ZT1255831P

£16.99 Inc VAT (20%)


Description

Bic Velleda 1701 Whiteboard Marker Bullet Tip 1.5mm Line Black (Pack 12) BIC Velleda 1701 ECOlutions is a low-odour, dry-wipe board marker with 1.5mm line width, making it ideal for writing clear and visible text at school or in the office. With its robust blocked tip, this marker does not bend or retract under pressure and withstand use by school children, teachers and colleagues. Unlike some other board markers, it is made from 51 per cent recycled materials\*, making it eco-friendly as well as exceptionally useful.
\*excluding ink system

See full description
Specifications for Velleda Whiteboard Marker 1701 Black PK12
  • MFR Part No.
    68471BC
  • Line Width
    1.5mm
  • Ink Colour
    Black
  • Pen Type
    Drywipe Markers
  • Application
    Drywipe Boards & Flipcharts
  • Recycled Product
    Made From 51% Recycled Material
  • Product Type
    Drywipe Markers
  • Colour
    Black
  • Tip Shape
    Bullet Tip
  • Applications
    Drywipe Boards & Flipcharts
  • Eco-Aware
    Yes
  • Ink Type
    Alcohol Based
  • Tip Style
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome