YMWL5S-4 Maxiflo Whiteboard Marker Fine B/Tip Asst (Pack-4)
0
1

YMWL5S-4 Maxiflo Whiteboard Marker Fine B/Tip Asst (Pack-4)

Order Code: ZT1049802X

£7.19 Inc VAT (20%)
£8.4915% off
QuantityPriceDiscount
1 - 4£7.190%
5 +£6.697%

Order by 12pm, get it Tomorrow

Description

This Pentel Maxiflo Whiteboard Marker is designed for precision and convenience, featuring a pump-action button that refreshes the marker tip with vibrant liquid ink for consistent and clear writing. The quick-drying ink is easily erased with a dry cloth, making it ideal for whiteboard use. The visible ink reservoir allows you to monitor the remaining ink levels, while the fine bullet tip provides a 1.1mm line width for detailed and accurate writing.

Features and Benefits
• Pump-action button provides consistent ink flow
• Quick-drying ink removes cleanly with a dry cloth
• Visible ink reservoir for easy monitoring
• Fine bullet tip for precise 1.1mm line width
• Plastic barrel is lightweight and durable

See full description
Specifications for YMWL5S-4 Maxiflo Whiteboard Marker Fine B/Tip Asst (Pack-4)
  • Tip Size
    Fine
  • MFR Part No.
    PE12953
  • Line Width
    1.1mm
  • Pen Type
    Non Permanant
  • Ink Colour
    Assorted
  • Series
    Maxiflo
  • Type
    Whiteboard Marker
  • Nib Style
    Bullet
  • Attachment Type
    No Attachment Type
  • Ink Type
    Non-Permanent