2000 MAULpro White Board Set, Sheet Steel, Coated, WxH 1210 X 910mm

Order Code: ZT2701325S

£299.99 Inc VAT (20%)


Description

2000 MAULpro white board set, sheet steel, coated, WxH 1210 x 910 mm. Supplied = assembled. Finish = coated. Feature = can be written on, magnetic. Scope of delivery = incl. 4 markers, 1 board wiper, 1 storage tray, 10 magnets, 2 information strips. Board width = 1210 mm. Board height = 910 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 910 mm. Width = 1210 mm. Frame colour = silver. Frame material = anodised aluminium. Weight = 10.1 kg. Including 4 XL markers, 10 round magnets, 1 board wiper, 2 magnetic aluminium information rails. Magnetic, can be written on and dry wiped. Optional installation in horizontal or vertical format. Centering brackets are used for horizontal alignment when mounting. Protects the wall - air circulates between the work surface and the wall. 98% recyclable, low in pollutants, manufactured in Germany. The ideal set for perfect presentations, for information and notes. Robust frame profile made of silver anodised aluminium, plastic coated board surface, suitable for continuous use. Including accessories: 4 XL markers in black, red, green and blue, one magnetic board wiper with felt, 10 round magnets 24 mm in assorted colours, adhesive force 0.6 kg, 2 magnetic aluminium information rails, length 210 mm.

See full description
Specifications for 2000 MAULpro White Board Set, Sheet Steel, Coated, WxH 1210 X 910mm
  • Finish
    Coated
  • Weight
    10.1kg
  • Height
    910mm
  • Supplied
    Assembled
  • Width
    1210mm
  • Frame Material
    Anodised Aluminium
  • Board Height
    910mm
  • Writing Board Material
    Sheet Steel
  • Board Width
    1210mm
  • Colour of Writing Board
    White
  • Features
    Can Be Written On, Magnetic
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome