A3 Plain Whiteboard (Pack of 10)

Order Code: ZT5354388S

£75.99 Inc VAT (20%)


Description

A classroom favourite for over 20 years, and still just as relevant today. With careful questioning and this simple process, youll be able to gauge understanding at the start of a subject, or check comprehension as you teach. Works in any subject with any age group.1. Write your question on the board or verbally ask the class.2. Students then write their answers on their boards.3. When you say Show-me the students commit to an answer and hold up their boards so you can see what theyre thinking. At this point you may want to jot a few notes to tweak your teaching if there is lack of understanding, or a specific pupil needs extra help.4. Erase and go to the next question.New patent pending StayClean technology gives you an even better surface than ever before;Built in anti-microbial protection helps prevent classroom germs.Ink erases away more quickly and easily from both sides of the board.Unlike mini-whiteboards made from PVC, Show-me boards dont contain additives like lead or chlorine.Show-me Boards are the only fully recyclable mini whiteboards; just pop them into your usual recycling bin.For the long term not just one term - market leading 2-year surface guarantee.Pack of 10 A3 Plain/Plain whiteboards with no accessories.

See full description
Specifications for A3 Plain Whiteboard (Pack of 10)
  • Size
    A3
  • Weight
    190g
  • Frame Colour
    Frameless
  • Product Type
    Plain
    Drywipe Lap Board