0
1
2

Aluminium Frame Whiteboard 1200x900mm - KF37016

Order Code: ZT1547397S

£49.99 Inc VAT (20%)


Description

The Q-Connect Whiteboard is ideal for meetings and brainstorming, with a chipboard surface that is designed for clean and smooth writing. The double-sided design lets you take the whiteboard off the wall and flip it over, giving you the choice of a plain whiteboard or a faint printed square grid to aid drawing and writing. The anodised aluminium frame provides sleek protection and features a clip-on pen tray for storing spare markers. The included wall fixing kit makes the board easy to install.
Size: 1200x900mm
Non-Magnetic whiteboard for light use
Coated chipboard surface
Double-sided with plain and faint grid options
Slim anodized aluminium frame
Includes clip-on plastic pen tray
Easy installation with included wall fixing kit

See full description
Specifications for Aluminium Frame Whiteboard 1200x900mm - KF37016
  • Weight
    11kg
  • MFR Part No.
    KF37016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome