Basic Steel Whiteboard 1800X1200MM

Order Code: ZT1258965P

£219.99 Inc VAT (20%)


Description

Nobo Essence Magnetic Steel Whiteboard Aluminium Frame 1800x1200mm 1905213 Steel magnetic whiteboard with an anodised aluminum trim. Fixed by a through corner wall mounting and supplied with a whiteboard pen tray. The painted steel magnetic whiteboard surface delivers an increase level of erasability for frequent use. Size: 1800x1200mm.

Specifications for Basic Steel Whiteboard 1800X1200MM
  • Type
    Drywipe Boards
  • MFR Part No.
    29677AC
  • Frame Colour
    White
  • Size
    1800 x 1200mm
  • Colour
    White
  • Weight
    10.2kg
  • Dimensions (W x D x H)
    1805x14x1194mm
  • Board Type
    Magnetic Board
  • Fixing Method
    Wall Mounted Board
  • Board Surface
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome