Basic Tripod Easel Height-adjustable Melamine Surface Non-magnetic W904XH582MM White

Order Code: ZT1061591S

£259.99 Inc VAT (20%)


Description

Classic melamine tripod easel with a contemporary slim and unobtrusive frame maximises space on the board, with the spacious whiteboard pen tray sitting below the board so not encroaching on the board's surface. The tripod legs are adjustable for height and fully retract for storing or moving. The melamine whiteboard surface delivers a good level of erasability for light use.

Specifications for Basic Tripod Easel Height-adjustable Melamine Surface Non-magnetic W904XH582MM White
  • Height
    1840.0mm
  • MFR Part No.
    1905241
  • Weight
    7.866kg
  • Frame Colour
    White
  • Width
    680.0mm
  • Depth
    680.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome