Bic Velleda Whiteboard Double Sided Non Magnetic Red Plastic Frame 300x440mm

Order Code: ZT1255824P

£11.99 Inc VAT (20%)


Description

Bic Velleda Whiteboard Double Sided Non Magnetic Red Plastic Frame 300x440mm BIC durable, double-sided dry wipe board is lightweight and portable, making it great for schools, demonstrations and presentations on the go. The surfaces are designed to be long lasting and easy to wipe clean, giving good erasability immediately and after a few days allowing constant repeated use. The board is plain on both sides, great for presenting into he office, allowing you to do any type of work. This board measures 30cm x 44cm and has a pre-drilled hole for hanging on the wall if required.

See full description
Specifications for Bic Velleda Whiteboard Double Sided Non Magnetic Red Plastic Frame 300x440mm
  • MFR Part No.
    48294SP
  • Ink Colour
    White
  • Weight
    242g
  • Pen Type
    Drywipe Boards
  • Depth
    5mm
  • Height
    437mm
  • Width
    293mm
  • Product Type
    Drywipe Boards
  • Colour
    White
  • Board Type
    Non-Magnetic Board
  • Board Surface
    Plastic Surface
  • Double Sided
    Yes
  • Frame
    Plastic
  • Fixing
    Wall Mounted Board
  • Grid Pattern
    Yes