CLASSIC Mobile Rotating Board, Steel, Steel, Painted, WxH 1200 X 900mm

Order Code: ZT2692528S

£829.99 Inc VAT (20%)


Description

CLASSIC mobile rotating board, steel, steel, painted, WxH 1200 x 900 mm. Supplied = assembled. Finish = painted. Feature = magnetic, can be written on both sides, mobile. Fittings = storage tray. Wheel fittings = 4 swivel castors, 2 with wheel stop. Board width = 1200 mm. Board height = 900 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1385 mm. Depth = 600 mm. Width = 1797 mm. Frame colour = silver. Base colour = silver. Frame material = anodised aluminium. Base material = aluminium. Weight = 24.55 kg. Magnetic, painted steel board surface with large pen tray over the full width. Double sided, horizontally rotating, mobile board. Magnetic, can be written on and dry wiped. Extremely easy to clean and relatively resistant to stains, pen marks, scratches and dents. 10 year guarantee. The magnetic, painted board surface can be cleaned well and is highly resistant to ink stains, scratches and dents. Its fixed castors make it easy to push or transport from one room to another. Supplied complete with the mounting materials and a dry wipe Nobo marker pen.

See full description
Specifications for CLASSIC Mobile Rotating Board, Steel, Steel, Painted, WxH 1200 X 900mm
  • Finish
    Painted
  • Height
    1385mm
  • Weight
    24.55kg
  • Depth
    600mm
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors, 2 with Wheel Stop
  • Width
    1797mm
  • Board Width
    1200mm
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Fittings
    Storage Tray
  • Base Colour
    Silver
  • Board Height
    900mm
  • Base Material
    Aluminium
  • Colour of Writing Board
    White
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome