Classic Nano Clean Whiteboard 450x300mm

Order Code: ZT1061551S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Classic Nano Clean™ whiteboard with slim and unobtrusive frame that maximises space on the whiteboards surface. Spacious pen tray sits below the board without encroaching on the board's surface. The InvisaMount™ system makes installation easy and fixings are neatly concealed behind the board. Magnetic steel whiteboard with Nano Clean™ surface technology delivers increased erasability, for frequent use. Size: 450x300mm.

Specifications for Classic Nano Clean Whiteboard 450x300mm
  • Height
    300.0mm
  • MFR Part No.
    1905215
  • Depth
    12.0mm
  • Frame Colour
    White
  • Weight
    0.878kg
  • Width
    450.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome