Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboards
Combo Alu Frame Brd Bl 180x120cm
By Bi-Office
Order Code:
ZT3527054S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboards/combo-alu-frame-brd-bl-180x120cm/p/ZT3527054S
Add to quotation
View all Whiteboards
Description
Bi-Office Maya Combination Board Blue Felt/Magnetic Whiteboard Aluminium Frame 1800x1200mm
Specifications
Technical Information
Specifications for Combo Alu Frame Brd Bl 180x120cm
Weight
9.27kg
Colour
White/Blue
Product Type
Combination Boards
Size
1800x1200mm
Fixing Method
Wall Mounted Board
Board Surface
Felt/Laquered Steel
Board Type
Magnetic Board
Frame Material
Aluminium Frame
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome