Communication Board, Mobile, Double Sided, White Enamelled

Order Code: ZT2721904S

£1,029.99 Inc VAT (20%)


Description

Communication board, mobile, double sided, white enamelled. Supplied = flat pack. Material of writing board = sheet steel. Colour of writing board = white. Width = 1200 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Wheel fittings = 4 castors. Board size = HxW 1500x1200 mm. Model = double sided. Product type = presentation boards, mobile. Size: 1500 x 1200 mm. Mobile with 4 castors. With rectangular column for greater stability. Variable height adjustment up to 2400 mm. Mobile, double sided display wall with aluminium system frame. The robust and functional presentation board for permanent use.

See full description
Specifications for Communication Board, Mobile, Double Sided, White Enamelled
  • Supplied
    Flat Pack
  • Width
    1200mm
  • Wheel Fittings
    4 Castors
  • Product Type
    Presentation Boards, Mobile
  • Board Size
    HxW 1500x1200mm
  • Colour of Writing Board
    White
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome