Continuous Board, Sheet Steel, Coated, Vertical Format, Standard Module

Order Code: ZT2711488S

£499.99 Inc VAT (20%)


Description

Continuous board, sheet steel, coated, vertical format, standard module. Supplied = assembled. Product type = whiteboards, endless. Model = standard module. Finish = coated. Feature = can be written on, magnetic. Fittings = storage tray. Board width = 1800 mm. Board height = 1200 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1200 mm. Frame thickness = 1.3 mm. Width = 1800 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 19.96 kg. This infinitely extendable board system provides an endless amount of space. The standard module set (consisting of one start module and one end module) can be extended as required by simply adding extension modules. The individual modules have an attractive, silver anodised aluminium frame with decorative, platinum grey plastic corners. The standard module set is supplied with two sliding pen trays. The eccentric brackets are a convenient, time saving aid for mounting, and can even be adjusted after attachment to ensure precise horizontal alignment. For the vertical format, the standard module set has external dims. of 1800 x 1200 mm (width x height) The width of the set can be infinitely extended by adding 900 mm wide extension modules. The work surfaces are magnetic, can be written on with board markers and dry wiped. A combination of the three different work surfaces may be used. The combined use of vertical and horizontal modules is not possible. Custom made models available on request.

See full description
Specifications for Continuous Board, Sheet Steel, Coated, Vertical Format, Standard Module
  • Product Type
    Whiteboards, Endless
  • Finish
    Coated
  • Width
    1800mm
  • Supplied
    Assembled
  • Height
    1200mm
  • Weight
    19.96kg
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Frame Material
    Anodised Aluminium
  • Frame Thickness
    1.3mm
  • Fittings
    Storage Tray
  • Board Height
    1200mm
  • Board Width
    1800mm
  • Features
    Can Be Written On, Magnetic
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome