Custom Printed Whiteboard Steel for Sublimation Printing WxH 1500 x 1200 mm

Order Code: ZT4132127S

£599.99 Inc VAT (20%)


Description

Custom printed whiteboard, steel for sublimation printing, WxH 1500 x 1200 mm. Supplied = pre-assembled, final assembly by customer. Finish = steel, sublimation printing. Feature = can be written on, magnetic. Fittings = storage tray. Board width = 1500 mm. Board height = 1200 mm. Material of writing board = sheet steel. Depth = 14 mm. Frame thickness = 14 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 21.8 kg. Create your own personal board with an individual print and design. Visualise your projects, plans, tables, images, logos etc. on the board. High quality, full colour and vivid imprint - the surface is resistant to scratching. Magnetic board surface, can be written on and dry wiped. Assembly possible in portrait and landscape format. Design your own individual whiteboard and let your creativity run wild! The print is applied to an intermediate layer below the surface of the board on the basis of your templates. It also creates a hardwearing and smooth surface. The printed surfaces are magnetic, and can be written on and dry wiped. The surface is sealed and UV resistant, which ensures no discolouration occurs on the board. Supplied complete with mirror-style wall fixings. Sturdy board design, core made of solid moulded chipboard. Anodised aluminium frame in matt silver with rounded plastic corners and a storage tray. There are no limits to the potential uses for a printed whiteboard: - Show your company pride by presenting your company logo on the board - Keep your project team on course with a visual management board, complete with personalised tables, charts and calendar information - Optimise your processes in the office and in production with key figures, information and workflows in a lean management or 5S design - Provide patients with information on individual displays in doctors' practices and hospitals, or define responsibilities in educational institutions .and much more to suit your preferences and requirements! A personalised whiteboard allows users to take notes, record results of brainstorming sessions and make plans in an individual and structured way. It also adds a personal touch to the workspace and helps create a uniquely productive environment. Personalised whiteboards can also be useful for group work, as multiple users can access information more easily. All we need is your print template containing your specifications, preferably as a PDF or EPS file. We are also happy to help you to create the template. We will also create the print template based on your sketch and specifications, subject to extra cost. Please note: the printed whiteboards are order-specific, custom made products, which means returning them is not possible, and the right of return is excluded. Custom dimensions exact to the cm are available upon request. Please enquire!

See full description
Specifications for Custom Printed Whiteboard Steel for Sublimation Printing WxH 1500 x 1200 mm
  • Fittings
    Storage Tray
  • Frame Material
    Anodised Aluminium
  • Product Type
    Custom Printed Whiteboard
  • Writing Board Material
    Sheet Steel
  • Frame Colour
    Aluminium Silver
  • Size
    1500 x 1200mm
  • Height
    1200mm
  • Width
    1500mm
  • Depth
    14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome