Design Thinking Whiteboard Set, Painted Sheet Steel, White, HxWxD 2040 X 900 X 500mm

Order Code: ZT2700787S

£1,399.99 Inc VAT (20%)


Description

Design Thinking whiteboard set, painted sheet steel, white, HxWxD 2040 x 900 x 500 mm. Supplied = assembled. Finish = painted. Feature = magnetic, mobile, can be written on both sides. Board width = 900 mm. Board height = 1780 mm. Colour of writing board = white. Material of writing board = sheet steel, painted. Height = 2040 mm. Depth = 500 mm. Frame thickness = 15 mm. Width = 565 mm. Frame colour = silver. Base colour = white. Base material = sheet steel. Weight = 23.13 kg. Highly agile, enables spontaneous meetings even without a set meeting room. Provides optimal support with creative work processes, brainstorming and spontaneous meetings. Double-sided magnetic board surface with special paint coating, can be written on and dry wiped. Lean the whiteboard up against any wall you like and use the mobile base with its felt seat surface as a stylish stool. The non-slip inlay used for the whiteboard ensures a stable stand on any surface, whether tiles, laminate or carpet. The WALL TRAY (see accessories) can be used to attach the whiteboard to the wall (in portrait and landscape format) Ideal for communication and meeting areas, team meetings, stand-up meetings, think tank spaces, training and workshop rooms. The Design Thinking whiteboard set allows you to create multifunctional, representative spaces for successful project and team work. Light, flexible and agile, the Design Thinking Whiteboard set transforms any space into a solution-oriented meeting room. Simply take the whiteboard with you, lean it up against the wall or insert it into the mobile base. The modern, high quality writing board featuring an anodised aluminium frame guarantees injury-free use with its mitred corners in a sleek design, in addition to an elegant finish. Designed for long term, professional use, the Design Thinking whiteboard shines with a special paint coating. Supplied complete with: one double-sided Design Thinking whiteboard and one Design Thinking base, W x H x D 565 x 600 x 500 mm, for mobile and highly agile applications. To securely fasten two Design Thinking whiteboards in the mobile base, please order the plug connection (see accessories) For wall mounting, please order the WALL TRAY wall bracket (see accessories)

See full description
Specifications for Design Thinking Whiteboard Set, Painted Sheet Steel, White, HxWxD 2040 X 900 X 500mm
  • Finish
    Painted
  • Width
    565mm
  • Depth
    500mm
  • Weight
    23.13kg
  • Supplied
    Assembled
  • Height
    2040mm
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel, Painted
  • Frame Thickness
    15mm
  • Board Height
    1780mm
  • Board Width
    900mm
  • Base Material
    Sheet Steel
  • Base Colour
    White
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome