Designer Magnet, For Glass Boards, Pack Of 12, Ø20mm, Transparent

Order Code: ZT2690018S

£99.99 Inc VAT (20%)


Description

Designer magnet, for glass boards, pack of 12, 20 mm, transparent. Supplied = assembled. Diameter = 20 mm. Colour = transparent, silver. Finish = polished. Adhesive force = 4.8 kg. Shape = round. Material = neodymium, plastic. Feature = magnetic. Product type = round magnets. Particularly strong adhesive force due to neodymium magnets. Transparent, lightweight design. Suitable for whiteboards and glass boards. Polished designer magnets in an elegant, transparent acrylic look. Neodymium magnets also make them suitable for use on glass boards. The ideal means of holding items in place and a special accessory for exclusive offices, conference rooms, reception areas, kitchens and ateliers.

See full description
Specifications for Designer Magnet, For Glass Boards, Pack Of 12, Ø20mm, Transparent
  • Product Type
    Round Magnets
  • Finish
    Polished
  • Diameter
    20mm
  • Material
    Neodymium, Plastic
  • Colour
    Transparent, Silver
  • Supplied
    Assembled
  • Pack Quantity
    12
  • Shape
    Round
  • Features
    Magnetic
  • Adhesive Force
    4.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome