Designer Notice Board, Sheet Steel, Enamel, WxH 2400 X 1200mm

Order Code: ZT2723226S

£699.99 Inc VAT (20%)


Description

Designer notice board, sheet steel, enamel, WxH 2400 x 1200 mm. Supplied = assembled. Finish = enamelled. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 1200 mm. Depth = 25 mm. Frame thickness = 23 mm. Width = 2400 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 22.41 kg. High-quality whiteboards with aluminium frame, silver anodised, and with round plastic corners. Magnetic board surface, can be written on and dry wiped. Sliding and removable 300 mm wide tray. With mounting material for concealed attachment. White enamel for an extremely long service life and very intensive use. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request. Very durable due to the stoving of the enamel layer at approx. 800 °C.

See full description
Specifications for Designer Notice Board, Sheet Steel, Enamel, WxH 2400 X 1200mm
  • Finish
    Enamelled
  • Weight
    22.41kg
  • Depth
    25mm
  • Height
    1200mm
  • Width
    2400mm
  • Supplied
    Assembled
  • Writing Board Material
    Sheet Steel
  • Features
    Can Be Written On, Magnetic
  • Colour of Writing Board
    White
  • Fittings
    Storage Tray
  • Frame Thickness
    23mm
  • Frame Material
    Anodised Aluminium
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome