Designer Notice Board, Sheet Steel, Enamel, WxH 600 X 450mm

Order Code: ZT2723193S

£149.99 Inc VAT (20%)


Description

Designer notice board, sheet steel, enamel, WxH 600 x 450 mm. Supplied = assembled. Finish = enamelled. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 450 mm. Depth = 25 mm. Frame thickness = 23 mm. Width = 600 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 2.1 kg. High-quality whiteboards with aluminium frame, silver anodised, and with round plastic corners. Magnetic board surface, can be written on and dry wiped. Sliding and removable 300 mm wide tray. With mounting material for concealed attachment. White enamel for an extremely long service life and very intensive use. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request. Very durable due to the stoving of the enamel layer at approx. 800 °C.

See full description
Specifications for Designer Notice Board, Sheet Steel, Enamel, WxH 600 X 450mm
  • Finish
    Enamelled
  • Depth
    25mm
  • Height
    450mm
  • Supplied
    Assembled
  • Weight
    2.1kg
  • Width
    600mm
  • Features
    Can Be Written On, Magnetic
  • Frame Thickness
    23mm
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Frame Material
    Anodised Aluminium
  • Fittings
    Storage Tray
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome