Designer Notice Board, Sheet Steel, Painted, WxH 1500 X 1000mm, White

Order Code: ZT2723277S

£399.99 Inc VAT (20%)


Description

Designer notice board, sheet steel, painted, WxH 1500 x 1000 mm, white. Supplied = assembled. Finish = painted. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 1000 mm. Depth = 25 mm. Frame thickness = 23 mm. Width = 1500 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 11.67 kg. High-quality whiteboards with aluminium frame, silver anodised, and with round plastic corners. Magnetic board surface, can be written on and dry wiped. Sliding and removable 300 mm wide tray. With mounting material for concealed attachment. Painted in white for less intensive use. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request.

See full description
Specifications for Designer Notice Board, Sheet Steel, Painted, WxH 1500 X 1000mm, White
  • Finish
    Painted
  • Height
    1000mm
  • Width
    1500mm
  • Supplied
    Assembled
  • Weight
    11.67kg
  • Depth
    25mm
  • Features
    Can Be Written On, Magnetic
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Fittings
    Storage Tray
  • Frame Thickness
    23mm
  • Colour of Writing Board
    White
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome