Designer Notice Board, Sheet Steel, Painted, WxH 900 X 600mm, White

Order Code: ZT2723247S

£149.99 Inc VAT (20%)


Description

Designer notice board, sheet steel, painted, WxH 900 x 600 mm, white. Supplied = assembled. Finish = painted. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 600 mm. Depth = 25 mm. Frame thickness = 23 mm. Width = 900 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 4.8 kg. High-quality whiteboards with aluminium frame, silver anodised, and with round plastic corners. Magnetic board surface, can be written on and dry wiped. Sliding and removable 300 mm wide tray. With mounting material for concealed attachment. Painted in white for less intensive use. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request.

See full description
Specifications for Designer Notice Board, Sheet Steel, Painted, WxH 900 X 600mm, White
  • Finish
    Painted
  • Weight
    4.8kg
  • Depth
    25mm
  • Width
    900mm
  • Supplied
    Assembled
  • Height
    600mm
  • Writing Board Material
    Sheet Steel
  • Frame Material
    Anodised Aluminium
  • Fittings
    Storage Tray
  • Frame Thickness
    23mm
  • Colour of Writing Board
    White
  • Features
    Can Be Written On, Magnetic
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome