DryWipe Boards Plain/Plain A3 (Pack of 10) - A3P10

DryWipe Boards Plain/Plain A3 (Pack of 10) - A3P10

Order Code: ZT5694785S

£41.99 Inc VAT (20%)


Description

Need that extra bit of room for work. The A3 plain mini whiteboards from Show-me is perfect, twice the size of a standard A4. Made from Polypropylene so 100% recyclable in most recyling dustbins. New StayClean surface on both sides of the boards for a longer-lasting whiteboards. Anti-microbial surface helps prevent classroom germs. Whiteboards have a 2-year-guarantee on them, stays cleaner for longer. Made sustainably in the UK with low-energy technology.
• Need that extra bit of room for work
• The A3 plain mini whiteboards from Show-me is perfect, twice the size of a standard A4
• Made from Polypropylene so 100% recyclable in most recyling dustbins
• New StayClean surface on both sides of the boards for a longer-lasting whiteboards
• Anti-microbial surface helps prevent classroom germs
• Whiteboards have a 2-year-guarantee on them, stays cleaner for longer
• Made sustainably in the UK with low-energy technology
• Pack of 10

See full description
Specifications for DryWipe Boards Plain/Plain A3 (Pack of 10) - A3P10
  • Colour
    White
  • Pack Quantity
    10
  • Material
    Polypropylene
  • Size
    A3