Earth Enamel Eco-friendly Whiteboard - Wood Effect Frame - 600MM X 900MM

Order Code: ZT1187619P

£99.99 Inc VAT (20%)


Description

Earth Prime Magnetic Whiteboard

The Earth-it Prime Notice boards are eco friendly and made from a high proportion of recycled and waste materials. Their oak look sturdy 32mm frame, gives them a distinctive look and the enamel magnetic surface is highly scratch resistant and suited for the most demanding and intensive uses. Made from sustainable and recycled materials, its frame is robust and discrete.

• Made from a high proportion of recycled and waste materials
• Easily recyclable product at end of life
• Sturdy 32mm MDF frame with an Oak look finish
• High performance enamel surface ideal for intensive use
• Combines durability, superior visibility, exceptionally smooth writing / erasing and scratch resistance
• Full length pen tray and wall fixings supplied
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Earth Enamel Eco-friendly Whiteboard - Wood Effect Frame - 600MM X 900MM
  • Product Type
    Eco-friendly Whiteboard
  • Frame Material
    MDF
  • Frame Thickness
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome