Earth-It Mobile Whiteboard Non Magnetic 1500x1200mm Silver

Order Code: ZT2121573S

£599.99 Inc VAT (20%)


Description

Bi-Office Earth-It Mobile Whiteboard Non Magnetic 1500x1200mm Silver Adding sustainability to portability, we came up with state of the Art Earth-It Mobile Revolving Whiteboards. Our Bi-Office Revolver Boards conveniently rotate allowing you to show or hide prepared information using our double-faced boards. The Melamine Non-magnetic dry erase surface, ideal for normal use with drywipe markers. Last but not the least, this Revolving Whiteboard is an environmental friendly board made from recycled materials. All this combined with the contemporary design makes it a versatile product.

See full description
Specifications for Earth-It Mobile Whiteboard Non Magnetic 1500x1200mm Silver
  • Weight
    17.4kg
  • Size
    1500x1200mm
  • Product Type
    Drywipe Boards
  • Colour
    White
  • Recycled Product
    100% Recycled Aluminium
  • Fixing Method
    Mobile Board
  • Board Type
    Non-Magnetic Board
  • Environment Support
    100% Recyclable Aluminium
  • Board Surface
    Melamine
  • Frame Type
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome