Earth-it Prime Drywipe Whiteboard - Wood Frame - 1200MM X 900MM

Order Code: ZT1187622P

£114.99 Inc VAT (20%)


Description

Earth Prime Non Magnetic Whiteboard

This professional and ecological whiteboard, is the top solution to write and erase. The melamine surface is suited for regular use and the frame is made from sustainable MDF with an oak coating, that gives and elegant look that fits any modern decor.

• Made from a high proportion of recycled and waste materials
• Easily recyclable product at end of life
• Sturdy 32mm MDF frame with a choice of cherry or oak look finish
• Non magnetic dry erase surface
• Full length pen tray and wall fixings supplied
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Earth-it Prime Drywipe Whiteboard - Wood Frame - 1200MM X 900MM
  • Frame Colour
    Oak
  • Frame Material
    MDF
  • Size
    1200mm X 900mm
  • Type
    Non Magnetic Whiteboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome