Economy Whiteboard Set, Sheet Steel, Painted, WxH 1200 X 900mm

Order Code: ZT2739669S

£219.99 Inc VAT (20%)


Description

Economy whiteboard set, sheet steel, painted, WxH 1200 x 900 mm. Supplied = assembled. Finish = painted. Feature = can be written on, magnetic. Fittings = storage tray, including accessories. Scope of delivery = storage tray, board wiper incl. 10 replacement felts, 4 pens (black, red, green and blue) and 20 power magnets, 20 mm, assorted colours. Colour of writing board = white. Material of writing board = sheet steel. Height = 900 mm. Depth = 14 mm. Frame thickness = 14 mm. Width = 1200 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 10 kg. Including storage tray, board wiper with 10 replacement felts, 4 pens (black, red, green and blue) and 20 power magnets, 20 mm, assorted colours. Magnetic, can be written on and dry wiped. The ideal set for a perfect presentation, a talk, for posting information and notices or planning appointments. Sheet steel painted white, matt silver anodised aluminium frame, with grey plastic corners and extensive accessories. Can be mounted in portrait or landscape format. Practical mirror-style wall fixings included in delivery.

See full description
Specifications for Economy Whiteboard Set, Sheet Steel, Painted, WxH 1200 X 900mm
  • Finish
    Painted
  • Supplied
    Assembled
  • Weight
    10kg
  • Depth
    14mm
  • Width
    1200mm
  • Height
    900mm
  • Features
    Can Be Written On, Magnetic
  • Frame Thickness
    14mm
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome