Economy Whiteboard, Sheet Steel, Enamel, WxH 2400 X 1200mm

Order Code: ZT2737061S

£999.99 Inc VAT (20%)


Description

Economy whiteboard, sheet steel, enamel, WxH 2400 x 1200 mm. Supplied = pre-assembled, final assembly by customer. Finish = enamelled. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 1200 mm. Depth = 14 mm. Frame thickness = 14 mm. Width = 2400 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 31.5 kg. White enamel for an extremely long service life and very intensive use. Matt silver anodised aluminium frame with grey plastic corners and a pen tray. Magnetic, can be written on and dry wiped. Can be mounted horizontally and vertically. Supplied complete with mirror-style wall fixings. Board surface made of steel, white enamel. Extremely durable due to the stoving of the enamel coating at approx. 800 °C. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request.

See full description
Specifications for Economy Whiteboard, Sheet Steel, Enamel, WxH 2400 X 1200mm
  • Finish
    Enamelled
  • Width
    2400mm
  • Weight
    31.5kg
  • Height
    1200mm
  • Depth
    14mm
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Frame Thickness
    14mm
  • Fittings
    Storage Tray
  • Features
    Can Be Written On, Magnetic
  • Frame Material
    Anodised Aluminium
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome