Economy Whiteboard, Sheet Steel, Painted, WxH 2000 X 1000mm

Order Code: ZT2713576S

£399.99 Inc VAT (20%)


Description

Economy whiteboard, sheet steel, painted, WxH 2000 x 1000 mm. Supplied = pre-assembled, final assembly by customer. Finish = painted. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 1000 mm. Depth = 14 mm. Frame thickness = 14 mm. Width = 2000 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 21.4 kg. The cost effective alternative for less intensive use. Matt silver anodised aluminium frame with grey plastic corners and a pen tray. Magnetic, can be written on and dry wiped. Can be mounted horizontally and vertically. Supplied complete with mirror-style wall fixings. Sheet steel painted white, magnetic, can be written on with dry wipe markers. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request.

See full description
Specifications for Economy Whiteboard, Sheet Steel, Painted, WxH 2000 X 1000mm
  • Finish
    Painted
  • Height
    1000mm
  • Depth
    14mm
  • Width
    2000mm
  • Weight
    21.4kg
  • Fittings
    Storage Tray
  • Features
    Can Be Written On, Magnetic
  • Frame Material
    Anodised Aluminium
  • Frame Thickness
    14mm
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome