Economy Whiteboard, Sheet Steel, Painted, WxH 900 X 600mm

Order Code: ZT2713526S

£129.99 Inc VAT (20%)


Description

Economy whiteboard, sheet steel, painted, WxH 900 x 600 mm. Supplied = pre-assembled, final assembly by customer. Finish = painted. Feature = can be written on, magnetic. Fittings = storage tray. Colour of writing board = white. Material of writing board = sheet steel. Height = 600 mm. Depth = 14 mm. Frame thickness = 14 mm. Width = 900 mm. Frame colour = aluminium silver. Frame material = anodised aluminium. Weight = 5 kg. The cost effective alternative for less intensive use. Matt silver anodised aluminium frame with grey plastic corners and a pen tray. Magnetic, can be written on and dry wiped. Can be mounted horizontally and vertically. Supplied complete with mirror-style wall fixings. Sheet steel painted white, magnetic, can be written on with dry wipe markers. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request.

See full description
Specifications for Economy Whiteboard, Sheet Steel, Painted, WxH 900 X 600mm
  • Finish
    Painted
  • Height
    600mm
  • Width
    900mm
  • Depth
    14mm
  • Weight
    5kg
  • Frame Thickness
    14mm
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Fittings
    Storage Tray
  • Features
    Can Be Written On, Magnetic
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome