Envision Dry Wipe Board 430x580mm

Order Code: ZT1060775S

£39.99 Inc VAT (20%)


Description

The modern Rexel dry-erase magnetic whiteboard is suitable for desks both at work or home. With its smooth writing surface, unique paper clip and hooks, important documents and keys are always at arms reach.

Specifications for Envision Dry Wipe Board 430x580mm
  • Height
    430.0mm
  • MFR Part No.
    1903859
  • Weight
    1.417kg
  • Frame Colour
    White
  • Width
    580.0mm
  • Depth
    13.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome