EVOLUTION Plus Presentation Board, One-Part, White Cardboard

Order Code: ZT2723759S

£549.99 Inc VAT (20%)


Description

EVOLUTION plus presentation board, one-part, white cardboard. Supplied = assembled. Material of writing board = cardboard. Colour of writing board = white. Frame material = anodised aluminium. Wheel fittings = 4 swivel castors with wheel stops. Board size = 1200x1500 mm. Model = double sided. Product type = presentation boards, mobile. Innovative knob for infinite height adjustment up to 2.1 m. Fold-up feet allow several boards to be set up for an ideal presentation background. The board can be individually adapted to the size of the person presenting or the respective work situation. The board can also be lowered down to the floor for space saving storage. Easy assembly without tools. High quality frame profile made of silver anodised aluminium. Sturdy corner brackets made of light grey ABS plastic with rounded edges. Board with presentation surface on both sides, width x height 1200 x 1500 mm.

See full description
Specifications for EVOLUTION Plus Presentation Board, One-Part, White Cardboard
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Supplied
    Assembled
  • Product Type
    Presentation Boards, Mobile
  • Board Size
    1200x1500mm
  • Colour of Writing Board
    White
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome