Extendable Whiteboard, Frameless, 880 X 1180mm, White

Order Code: ZT2737737S

£549.99 Inc VAT (20%)


Description

Extendable whiteboard, frameless, 880 x 1180 mm, white. Supplied = pre-assembled, final assembly by customer. Finish = enamelled. Feature = frameless, can be written on, magnetic. Colour of writing board = white. Material of writing board = sheet steel. Height = 1180 mm. Depth = 10 mm. Width = 880 mm. Weight = 13.25 kg. The slim 10 mm board with a solid core fits flush on any wall and is elegantly designed. Can be used as a single board or as an extendable board and can also be fitted around the corner. Board surface made of enamelled steel, magnetic, can be written on with dry wipe markers. The virtually seamless board solution - the frameless side profile allows the board to be combined to form large, extendable work surfaces. The writing surface is free of pores, ensuring ink does not cause permanent staining. The large writing surfaces promote teamwork and provide an optimum overview of projects. Exclusive and elegant whiteboard without a frame, enamelled white for extremely long service life and very intensive use. Unlimited work and writing surfaces can be structured using one dimension. Easy to assemble with concealed suspension points, in horizontal format or vertical format. Ideal for communication and meeting areas, think-tank spaces, training and workshop rooms, educational facilities, laboratories. Extremely durable due to the stoving of the enamel layer at approx. 800 °C. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request. Supplied with mounting material.

See full description
Specifications for Extendable Whiteboard, Frameless, 880 X 1180mm, White
  • Finish
    Enamelled
  • Depth
    10mm
  • Height
    1180mm
  • Weight
    13.25kg
  • Width
    880mm
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome