0
1
2

Flex Write Surface 600 x 900mm 7100197625

Order Code: ZT1542914S

£55.99 Inc VAT (20%)


Description

Ideal for brainstorming, presenting, or tracking projects, this Post-it Flex Write Surface instantly transforms your work surface into a whiteboard. Simply unroll, peel and stick it to a smooth surface like painted drywall, finished wood, glass, painted steel, whiteboards and chalkboards. You can use dry erase markers and even permanent markers without leaving stains on the board. The permanent ink wipes away with just water, so there is no need for chemicals. This whiteboard surface comes with a microfibre cleaning cloth and water bottle.
Quickly transform your work surface into a whiteboard
Use with dry erase and permanent markers
Permanent marker wipes away with water
Sticks securely, removes cleanly
Microfibre cleaning cloth and water bottle included
Dimensions: 600 x 900mm

See full description
Specifications for Flex Write Surface 600 x 900mm 7100197625
  • MFR Part No.
    3M27662
  • Weight
    0.766kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome