Flip Chart, With Aluminium/Plastic Profile, Board WxH 690 X 1005mm

Order Code: ZT2716960S

£519.99 Inc VAT (20%)


Description

Flip chart, with aluminium/plastic profile, board WxH 690 x 1005 mm. Supplied = flat pack. Fittings = tray. Board width = 690 mm. Board height = 1005 mm. Model = magnetic. Colour of writing board = white. Material of writing board = sheet steel, plastic coated. Frame design = with castors. Height adjustment range = 1250 - 2000 mm. Weight = 11.3 kg. Product type = flip-charts, fixed. Flip chart made of plastic coated sheet steel. Magnetic, can be written on and dry wiped. Horizontal, individually sliding pad holders. Multi-function cover plate: sheets are kept flat, rounded for turning pages without creasing, tearing edge for one hand. High degree of stability due to sturdy four-legged frame. Flip chart infinitely height adjustable from 1250 mm - 2000 mm. Self-locking clamping technology, can be used with one hand. Paper holder can be placed on right or left. Large tray for pens etc. Easy transport: 2 castors for mobility. Tested to German technical standards (TV) This flip chart is suitable for mobile use due to a particularly low weight and the two castors. Frame, base frame, storage tray and cover plate and made of lightweight materials such as plastic and aluminium, and yet provide a high degree of stability and a secure footing. The four-legged frame also provides high stability. The board is infinitely height adjustable up to 2 m and even provides the option of working while seated in its lowest position. The innovative, self-locking clamping technology allows it to be moved with one hand, and the wedge effect keeps it safely at the right height. The flip chart can also be written on without paper, and can be dry wiped. The pad holders can be individually moved, and are therefore suitable for all standard flip chart pad sizes. The cover plate features a functional design and can therefore keep the pad lying flat, and is rounded to allow pages to be turned without creasing, and pages to be torn off with one hand. If you've made notes but don't wish to take them down for your next talk, then you can make use of the paper holder that can be moved to either side. The large tray for access such as pens or magnets provides fast access to the materials required when you need them.

See full description
Specifications for Flip Chart, With Aluminium/Plastic Profile, Board WxH 690 X 1005mm
  • Product Type
    Flip-Charts, Fixed
  • Weight
    11.3kg
  • Supplied
    Flat Pack
  • Frame Design
    Castors
  • Board Height
    1005mm
  • Colour of Writing Board
    White
  • Fittings
    Tray
  • Adjustable Height Range
    1250 - 2000mm
  • Board Width
    690mm
  • Writing Board Material
    Sheet Steel, Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome