Flipchart, Three Legged, Height 1860mm, Without Paper Holder, White

Order Code: ZT2730460S

£129.99 Inc VAT (20%)


Description

Flipchart, three legged, height 1860 mm, without paper holder, white. Supplied = flat pack. Fittings = tray. Board width = 660 mm. Board height = 970 mm. Colour of writing board = white. Material of writing board = sheet steel, plastic coated. Frame design = 3 legs. Frame material = steel, powder coated. Height adjustment range = 1100 - 1860 mm. Overall height = 1860 mm. Weight = 9.7 kg. Product type = flip-charts, fixed. The classic model for the price conscious. Magnetic board, can be written on and dry wiped, made of plastic coated sheet steel. Fold together for space saving storage when not in use. Sturdy: three legged frame made of grey powder coated tubular steel, approx. 22 mm. Board - WxH 660 x 970 mm. The board is infinitely height adjustable from 110 cm (lower position) to 186 cm (upper position) Locked in place using screws. Working standing or sitting, for wheelchair users or children, or the board can be placed on a desk to save space. The board features a storage tray over the full width, made of shatter proof plastic, for flipchart accessories, markers, etc. Horizontal, individually sliding pad holders for all commercially available pad formats. Cover plate with recessed grip made of shatter proof plastic.

See full description
Specifications for Flipchart, Three Legged, Height 1860mm, Without Paper Holder, White
  • Product Type
    Flip-Charts, Fixed
  • Supplied
    Flat Pack
  • Fittings
    Tray
  • Overall Height
    1860mm
  • Board Height
    970mm
  • Board Width
    660mm
  • Frame Design
    3 Legs
  • Frame Material
    Steel Powder Coated
  • Colour of Writing Board
    White
  • Weight
    9.7kg
  • Writing Board Material
    Sheet Steel, Plastic Coated
  • Adjustable Height Range
    1100 - 1860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome