Folding Wall Board, Sheet Steel, Enamel, WxH 3000 X 1000mm

Order Code: ZT2723886S

£999.99 Inc VAT (20%)


Description

Folding wall board, sheet steel, enamel, WxH 3000 x 1000 mm. Supplied = flat pack. Finish = enamelled. Feature = folding, can be written on, magnetic. Fittings = storage tray. Board width = 1500 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1000 mm. Depth = 110 mm. Frame thickness = 19 mm. Width = 3000 mm. Width, closed = 1500 mm. Weight = 29 kg. 5 sides that can be written on produce a large writing surface in a compact space. For very intensive use, durable, e3 certified and 99% recyclable. The board surfaces are magnetic, can be written on and dry wiped. The e3 enamelled surface is resistant to scratches and resistant to bacteria and chemicals. Ideal when a large work surface is required. All-round aluminium frame, silver anodised with rounded plastic corners. Two folding boards with sturdy hinges for intensive use. Practical storage tray, 110 mm deep. Very durable due to the stoving of the enamel layer at approx. 800 °C. Custom dimensions and other board surfaces (Combinations) are available upon request for all articles.

See full description
Specifications for Folding Wall Board, Sheet Steel, Enamel, WxH 3000 X 1000mm
  • Finish
    Enamelled
  • Depth
    110mm
  • Supplied
    Flat Pack
  • Weight
    29kg
  • Height
    1000mm
  • Width
    3000mm
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Width, Closed
    1500mm
  • Fittings
    Storage Tray
  • Frame Thickness
    19mm
  • Board Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome