Glass Desktop Dry Wipe Magnetic Whiteboard, White, Desk Divider

Order Code: ZT1061628S

£139.99 Inc VAT (20%)


Description

This distinct and stylish glass desktop whiteboard/desk divider developed by Nobo is a contemporary and re-useable alternative to paper-based note taking. The brilliant white dry wipe surface makes it an excellent memo board and note taking tool, simply write, wipe clean away and start afresh, ideal for use in the office or at home. Double sided magnetic glass dry wipe surface provides 2 432H x 585mmW un-obstructed writing areas for brainstorming ideas and making notes, documents can also be displayed on the board with included magnets. Total dimensions (HxWxD): 440 x 585 x 140mm, Weight: 6.7kg.
Offers dual functionality as this desktop whiteboard fits neatly on your desk as a handy note taking tool and can also act as a desk divider between colleagues, with an easy clean non porous glass surface to help protect against the spread of germs and viruses. A full-length pen tray runs across the length of the whiteboard on both sides, designed for storing dry wipe markers and other accessories.
The brilliant white tempered safety glass surface is suitable for frequent use due to its ultra-erasability and the high resistance to ink stains, pen marks, scratches and dents. Comes complete with a mini Nobo dry erase marker, featuring a handy eraser on the cap and a 25-year surface guarantee. Nobo desktop glass easel and notepad also available from the range

See full description
Specifications for Glass Desktop Dry Wipe Magnetic Whiteboard, White, Desk Divider
  • Height
    432.0mm
  • MFR Part No.
    1905265
  • Depth
    140.0mm
  • Width
    574.0mm
  • Frame Colour
    Brilliant White
  • Weight
    6.725kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome