Glass Dry Wipe Notepad with Draw, White, Desktop Whiteboard

Glass Dry Wipe Notepad with Draw, White, Desktop Whiteboard

Order Code: ZT1061200S

£33.99 Inc VAT (20%)


Description

This distinct and stylish glass desktop notepad developed by Nobo is a contemporary and re-useable alternative to paper-based note taking. The brilliant white dry wipe surface makes it an excellent memo pad and note taking tool, simply write, wipe clean away and start afresh, ideal for use in the office or at home.
The angled dry wipe pad fits perfectly between your keyboard and monitor for easy note taking, while the concealed drawer stores dry wipe markers and other accessories helping to keep your desk tidy. Comes complete with a mini Nobo dry erase marker, featuring a handy eraser on the cap.
The brilliant white tempered safety glass surface is suitable for frequent use due to its ultra-erasability and the high resistance to ink stains, pen marks, scratches and dents with a 25-year surface guarantee. Nobo desktop glass easel and desktop whiteboard divider also available from the range.

See full description
Specifications for Glass Dry Wipe Notepad with Draw, White, Desktop Whiteboard
  • Height
    60.0mm
  • MFR Part No.
    1905174
  • Depth
    140.0mm
  • Weight
    1.18kg
  • Frame Colour
    Brilliant White
  • Width
    458.0mm
  • Colour
    White