Glass Flipchart Easel, White, 1850 X 700mm, Mobile Magnetic Whiteboard

Order Code: ZT1060822S

£399.99 Inc VAT (20%)


Description

Nobo glass mobile flipchart easel is ideal for sharing and presenting ideas in training environments, lecture theatres, meeting rooms and communal areas around the workplace where wall space is limited. The brilliant white 4mm tempered safety glass dry wipe surface provides a smooth writing experience and is easy to clean so that a professional look is maintained after every use, supported by a 25-year surface guarantee.

The 1000 x 700mm magnetic glass surface provide a large un-obstructed writing area for brainstorming or presenting ideas. The magnetic surface and two move-able pad hooks mean that documents can be displayed on the board with magnets as well as flipchart pads hung and used if ideas need to be recorded for longer.

This glass whiteboard features a full-length pen tray at the base of the board so that pens and erasers can be kept close to hand when needed. Two Nobo rare earth magnets are also supplied with the board to attach papers or pictures to board. The easel itself is height adjustable to allow it to be stored more easily and the height changed depending on what it is needed for. The five castors on the base of the easel allows it to be fully mobile, making it ideal for small offices or meeting rooms, as it can be moved in or out of the room when needed. The castors are also lockable meaning that the board is stable when in use and will not move when being written on.

See full description
Specifications for Glass Flipchart Easel, White, 1850 X 700mm, Mobile Magnetic Whiteboard
  • Height
    1850.0mm
  • MFR Part No.
    1903949
  • Width
    700.0mm
  • Frame Colour
    Brilliant White
  • Depth
    745.0mm
  • Weight
    20.0kg
  • Material
    Tempered Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome