Glass Mini Whiteboard Notepads 230x152mm White Pack of 2 1915601

Glass Mini Whiteboard Notepads 230x152mm White Pack of 2 1915601

Order Code: ZT2121831S

£41.99 Inc VAT (20%)


Description

Nobo Glass Mini Whiteboard Notepads 230x152mm White Pack of 2 1915601 These glass mini whiteboard notepads are a useful addition to any work space at home or in the office. With their dry erase glass surface and stylish frameless design, these mini whiteboards are an ideal desktop whiteboard and note taking tool; simply write, wipe clean away and start afresh. Their high quality glass whiteboard surface also offers the highest level of resistance to stains and scratches. Pack of 2; 1x white and 1x white marble effect. Size of each 230x152mm. Supplied with 2 whiteboard pens.

See full description
Specifications for Glass Mini Whiteboard Notepads 230x152mm White Pack of 2 1915601
  • Width
    150mm
  • Height
    257mm
  • Depth
    8mm
  • Weight
    750g
  • Product Type
    Glass Boards
  • Colour
    Assorted
  • Fixing Method
    Mobile Board
  • Board Surface
    Tempered Glass
  • Accessories Included
    Pen
  • Board Type
    Non-Magnetic Board
  • Dimensions
    150x257x8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome