Glass Whiteboard, Mobile, WxH 1200 X 900mm

Order Code: ZT2692493S

£1,099.99 Inc VAT (20%)


Description

Glass whiteboard, mobile, WxH 1200 x 900 mm. Supplied = assembled. Finish = glass. Feature = magnetic, frameless, can be written on both sides, mobile. Fittings = storage tray. Wheel fittings = 4 double castors with wheel stops. Board width = 1200 mm. Board height = 900 mm. Colour of writing board = brilliant white. Material of writing board = glass. Height = 1390 mm. Depth = 600 mm. Width = 1800 mm. Base colour = silver. Base material = aluminium. Weight = 46 kg. Magnetic board surface made of safety glass with large pen tray over the full width. Double sided, horizontally rotating, mobile board. Magnetic, can be written on and dry wiped. Extremely easy to clean and offering ultimate resistance to stains, pen marks, scratches and dents. 25 year guarantee. The mobile glass board has a hardened, magnetic surface made of safety glass, which is extremely easy to clean and offers ultimate resistance to stains, scratches and dents. The double sided board can be rotated horizontally and its castors make it easy to move. Supplied complete with the mounting materials, a pen and two extra powerful magnets for glass boards.

See full description
Specifications for Glass Whiteboard, Mobile, WxH 1200 X 900mm
  • Finish
    Glass
  • Wheel Fittings
    4 Double Castors with Wheel Stops
  • Depth
    600mm
  • Height
    1390mm
  • Weight
    46kg
  • Supplied
    Assembled
  • Width
    1800mm
  • Base Material
    Aluminium
  • Board Height
    900mm
  • Writing Board Material
    Glass
  • Colour of Writing Board
    Brilliant White
  • Board Width
    1200mm
  • Base Colour
    Silver
  • Fittings
    Storage Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome