Infinity Wall, Mobile, White Enamel On Both Sides, HxWxD 1910 X 1000 X 340mm

Order Code: ZT2681480S

£2,499.99 Inc VAT (20%)
£2,599.993.5% off


Description

Infinity Wall, mobile, white enamel on both sides, HxWxD 1910 x 1000 x 340 mm. Supplied = partially assembled. Finish = enamelled. Feature = can be written on both sides, magnetic, mobile. Wheel fittings = 4 castors with wheel stops. Board height = 1800 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1900 mm. Depth = 340 mm. Frame thickness = 6.5 mm. Width = 1000 mm. Frame colour = white. Base colour = white. Frame material = aluminium. Base material = steel, powder coated. Weight = 46.6 kg. Working and presentation surface in XXL format for your ideas, brainstorming sessions and for project management. White enamel, acid resistant and scratch resistant surface on both sides. Can be infinitely expanded with pen trays, which can be placed in a row next to each other or expanded using corner combinations. Magnetic front and rear, can be written on with board marker pens and dry wipe felt tip pens. Suitable for mobile use due to high quality castors with stops. Almost invisible super-slim designer frame (6.5 mm) in aluminium. 25 year guarantee on the board surface. Ideas, workflows and other visual aids can be perfectly captured on the large presentation surface. Infinity Walls can be connected in a row and be infinitely expanded with pen trays in one of 5 trendy colours, also using corner combinations. The large, very smooth running double castors allows it to be effortlessly moved from room to room. This makes it the ideal medium for processes within design sprints, agile project management, design thinking, Scrum and lean product development. The sleek and functional design of the Infinity Walls is an eyecatcher in offices, agencies, training and conference rooms. The almost invisible designer frame and the high quality workmanship ensure a timeless and unobtrusive appearance. The pen trays in 5 trendy colours must be ordered separately, see Accessories.

See full description
Specifications for Infinity Wall, Mobile, White Enamel On Both Sides, HxWxD 1910 X 1000 X 340mm
  • Finish
    Enamelled
  • Width
    1000mm
  • Wheel Fittings
    4 Castors with Wheel Stops
  • Supplied
    Partially Assembled
  • Depth
    340mm
  • Height
    1900mm
  • Weight
    46.6kg
  • Base Colour
    White
  • Base Material
    Steel Powder Coated
  • Writing Board Material
    Sheet Steel
  • Board Height
    1800mm
  • Frame Thickness
    6.5mm
  • Colour of Writing Board
    White
  • Frame Material
    Aluminium
  • Frame Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome