Info Board, Three-Part - Sheet Steel, Coated, WxH 800 X 1500mm Each

Order Code: ZT2706449S

£1,699.99 Inc VAT (20%)


Description

Info board, three-part - sheet steel, coated, WxH 800 x 1500 mm each. Supplied = assembled. Product type = information boards. Model = 3 parts. Finish = coated. Feature = can be written on both sides, magnetic. Scope of delivery = 4 metal stands, 2 with round base. Board width = 800 mm. Board height = 1500 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1830 mm. Frame thickness = 19 mm. Frame colour = aluminium silver. Base colour = aluminium silver. Frame material = anodised aluminium. Base material = steel, powder coated. Weight = 44.9 kg. Both sides of the board made of painted white sheet steel, magnetic, can be written on and be dry wiped. The versatile information panel can be fitted horizontally or vertically. Can be used virtually everywhere in the company: management, personnel department, administration, occupational safety, quality management, production. Boards with stable aluminium frame, silver anodised. Solid metal stands with round base, 280 mm, powder coated in aluminium silver. Overall width

See full description
Specifications for Info Board, Three-Part - Sheet Steel, Coated, WxH 800 X 1500mm Each
  • Product Type
    Information Boards
  • Finish
    Coated
  • Height
    1830mm
  • Supplied
    Assembled
  • Weight
    44.9kg
  • Frame Material
    Anodised Aluminium
  • Colour of Writing Board
    White
  • Board Width
    800mm
  • Base Colour
    Aluminium Silver
  • Writing Board Material
    Sheet Steel
  • Frame Thickness
    19mm
  • Board Height
    1500mm
  • Base Material
    Steel Powder Coated
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome